- Natural Color
- X-Large Size
description
- Premium Grade. Ideal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.
features
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Aramid blend lining provides added cut and heat resistance
- Stitched with Kevlar® adding strength and burn resistance
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
| Glove Size | X-Large |
| CRH | 7:4 |
| Hide | Top Grain Goatskin |
| Cuff | Slip-on |
| Color | Natural |
| Gauge | 13 |
| Weight | 5.51 LB |
| EAN or UPC | 616314227219 |

