- 2X-Large Size
| HRC Method | ATPV |
| Cuff | Slip-on |
| Lining | Kevlar |
| HRC Level | 3 |
| HRC Cal | 28.5 |
| Color | Natural |
| CRH | 2:4 |
| Weight | 3.25 LB |
| EAN or UPC | 616314061905 |
| HRC Method | ATPV |
| Cuff | Slip-on |
| Lining | Kevlar |
| HRC Level | 3 |
| HRC Cal | 28.5 |
| Color | Natural |
| CRH | 2:4 |
| Weight | 3.25 LB |
| EAN or UPC | 616314061905 |