- Medium Size
| HRC Cal | 28.5 |
| HRC Level | 3 |
| Cuff | Slip-on |
| CRH | 2:4 |
| Lining | Kevlar |
| Color | Natural |
| HRC Method | ATPV |
| Weight | 2.81 LB |
| EAN or UPC | 616314061875 |
| HRC Cal | 28.5 |
| HRC Level | 3 |
| Cuff | Slip-on |
| CRH | 2:4 |
| Lining | Kevlar |
| Color | Natural |
| HRC Method | ATPV |
| Weight | 2.81 LB |
| EAN or UPC | 616314061875 |