- Natural Color
- Large Size
description
- Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
- Split leather is economical and has a visible texture
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
| Palm | Leather |
| Cuff | Slip-on |
| Hide | Top Grain Goatskin |
| Gauge | 13 |
| Glove Size | Large |
| Back | Split Cowhide Leather |
| Thumb | Straight |
| CRH | 2:4 |
| Color | Natural |
| Weight | 3.62 LB |
| EAN or UPC | 616314159077 |

