- Yellow Color
- X-Large Size
description
- Medium Weight. Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Cowhide leather palm provides comfort, durability, excellent abrasion resistance, and breathability
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
| Color | Yellow |
| CRH | 10:4 |
| Glove Size | X-Large |
| Gauge | 7 |
| Cuff | Knit Wrist |
| Hide | Split Cowhide |
| Weight | 1.72 LB |
| EAN or UPC | 616314003585 |

