- Yellow Color
- Medium Glove Size
- Latex Coating
description
- Ideal for material and glass handling, fishing Industries, sanitation, waste handling, recycling, general maintenance and woodworking.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® & Steel shell provides excellent protection against heat, cuts, lacerations and abrasions
- Latex "MicroFinish" coated palm and fingertips provide a superior grip in dry, wet/non-oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Coating | Latex |
| CRH | 9:5 |
| Glove Size | Medium |
| Color | Yellow |
| Coating Color | Blue |
| Gauge | 10 |
| Weight | 0.23 LB |
| EAN or UPC | 616314125010 |

