- Gray Color
- Large Glove Size
- Nitrile Coating
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Color | Gray |
| Coating | Nitrile |
| Cuff | Knit Wrist |
| Glove Size | Large |
| CRH | 7:4 |
| Coating Color | Black |
| Gauge | 13 |
| Coating Coverage | Palm & Fingers |
| Weight | 2.02 LB |
| EAN or UPC | 616314208003 |

