- Yellow Color
- Medium Glove Size
- Nitrile Coating
description
- Medium Weight. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® and Elastane fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Cuff | Knit Wrist |
| Color | Yellow |
| CRH | 1:3 |
| Gauge | 15 |
| Coating Color | Black |
| Glove Size | Medium |
| Coating | Nitrile |
| Coating Coverage | Palm & Fingers |
| Weight | 0.16 LB |
| EAN or UPC | 616314209765 |

