- Yellow Color
- Medium Glove Size
- Nitrile Coating
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® and Elastane fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (09-K1450V)
| Gauge | 15 |
| Coating Color | Black |
| Coating | Nitrile |
| Coating Coverage | Palm & Fingers |
| Glove Size | Medium |
| Color | Yellow |
| CRH | 1:3 |
| Cuff | Knit Wrist |
| Weight | 0.16 LB |
| EAN or UPC | 616314002588 |

