- Yellow Color
- X-Large Glove Size
- Latex Coating
description
- Medium Weight, used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Seamless knit construction provides comfort without sacrificing dexterity
- Latex "MicroFinish" coated palm and fingertips provide a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Color | Yellow |
| Cuff | Knit Wrist |
| Glove Size | X-Large |
| Gauge | 10 |
| Coating Coverage | Palm & Fingers |
| Coating Color | Blue |
| Coating | Latex |
| CRH | 7:2 |
| Weight | 0.27 LB |
| EAN or UPC | 616314055850 |

