- Yellow Color
- Large Glove Size
- Kevlar Material
description
- Superior Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Kevlar® & Acrylic shell provides excellent protection against heat, cuts, lacerations and abrasions
- Latex MicroFinish™ coating provides a superior grip in dry and wet/non-oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Glove Size | Large |
| Coating Color | Brown |
| Coating Coverage | Palm & Fingers |
| HRC Method | ATPV |
| Material | Kevlar |
| Color | Yellow |
| Gauge | 10 |
| CRH | 7:2 |
| Cuff | Knit Wrist |
| Weight | 0.28 LB |
| EAN or UPC | 616314124952 |

