- Yellow Color
- Small Glove Size
- Latex Coating
description
- Superior Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Latex "Crinkle" coated palm and fingertips provides superior grip in wet/dry conditions and offers abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (09-K1310V)
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Color | Yellow |
| Coating | Latex |
| Coating Color | Blue |
| CRH | 7:2 |
| Glove Size | Small |
| Gauge | 10 |
| Weight | 0.24 LB |
| EAN or UPC | 616314010835 |

