- Yellow Color
- Medium Glove Size
- Latex Coating
description
- Premium Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Latex "Crinkle" coated palm and fingertips provides superior grip in wet/dry conditions and offers abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Cuff | Knit Wrist |
| Coating | Latex |
| CRH | 10:4 |
| Coating Coverage | Palm & Fingers |
| Gauge | 7 |
| Color | Yellow |
| Glove Size | Medium |
| Coating Color | Blue |
| Weight | 0.29 LB |
| EAN or UPC | 616314003073 |

