- Yellow Color
- Small Glove Size
- Polyurethane Coating
description
- Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking and waste handling & recycling.
features
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® and Elastane fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Glove Size | Small |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Coating Color | Gray |
| Coating | Polyurethane |
| CRH | 1:2 |
| Coating Coverage | Palm & Fingers |
| Color | Yellow |
| Weight | 0.1 LB |
| EAN or UPC | 616314209673 |

