- Gray Color
- 2X-Large Glove Size
- NeoFoam Coating
description
- Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Glove Size | 2X-Large |
| Cuff | Knit Wrist |
| Coating Color | Black |
| Coating Coverage | Palm & Fingers |
| Coating | NeoFoam |
| CRH | 6:2 |
| Color | Gray |
| Gauge | 18 |
| Weight | 1.72 LB |
| EAN or UPC | 616314207891 |

