- Orange Color
- Small Glove Size
- Uncoated
description
- Ideal for metal handling, glass fabrication, automotive manufacturing and construction applications. DO NOT USE NEAR OPEN FLAME.
features
- The proprietary PolyKor® engineered yarn provides exceptional cut resistance and overall performance
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Split cowhide leather palm provides comfort, durability and excellent abrasion resistance
- Fourchettes on all sides of every finger and thumb from cuff to cuff for superior comfort
- Leather reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Stitched with aramid thread for added strength
- Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
| Glove Size | Small |
| Gauge | 7 |
| Coating | Uncoated |
| CRH | 5:10 |
| Cuff | Knit Wrist |
| Color | Orange |
| Weight | 0.42 LB |
| EAN or UPC | 616314250606 |

