- Black
- Gray Color
- Medium Glove Size
- PVC Coating
description
- Lightweight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Proprietary ACP / Kevlar® blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Aramid sleeves and is inherently flame resistant
- Heat resistance protects the hand from low to moderate levels of heat and spark, Do not use near open flame
- Knit Wrist helps prevent dirt and debris from entering the glove
- PVC dots provide enhanced grip and extra cut and abrasion resistance
- 100% Silicone Free
- Color coded hems for easy size identification
| Coating Coverage | Double-Sided |
| Glove Size | Medium |
| Coating | PVC |
| Cuff | Knit Wrist |
| CRH | 8:5 |
| Gauge | 13 |
| Coating Color | Black |
| Color | Black, Gray |
| Weight | 1.48 LB |
| EAN or UPC | 616314265341 |

