- Black
- Gray Color
- Medium Glove Size
- PVC Coating
description
- Lightweight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
- Heat resistance protects the hand from minor heat and burn injuries up to 350°F, Do not use near open flame
- Knit Wrist helps prevent dirt and debris from entering the glove
- PVC dots provide enhanced grip and extra cut and abrasion resistance
- 100% Silicone Free
- Color coded hems for easy size identification
| Coating | PVC |
| Glove Size | Medium |
| Gauge | 13 |
| Coating Color | Black |
| Coating Coverage | One Side |
| Color | Black, Gray |
| Cuff | Knit Wrist |
| Weight | 1.48 LB |
| EAN or UPC | 616314265297 |

