- Green Color
- Medium Glove Size
- PVC Coating
description
- These gloves raise the standards for high performance gloves offering a dynamic increase in overall performance and value compared to traditional para-aramid gloves. Used for sheet metal fabrication, glass handling, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing and metal stamping.
features
- Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Seamless construction offers increased comfort and breathability
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Superior abrasion and fatigue resistance compared to traditional para-aramid
- Extended knit wrist helps prevent dirt and debris from entering the glove and provides added arm protection
- Resists shrinking even with repeated laundering
| Color | Green |
| Coating | PVC |
| Cuff | Knit Wrist |
| Coating Coverage | Double-Sided |
| Coating Color | Blue |
| Glove Size | Medium |
| Gauge | 7 |
| CRH | 7:6 |
| Weight | 2.25 LB |
| EAN or UPC | 616314251962 |

