- Yellow Color
- Medium Glove Size
- PVC Coating
description
- Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
features
- Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Tiger Paw pattern enhances grip and adds extra cut and abrasion resistance
- Color coded hems for easy size identification
- Custom styles and modifications available
| Coating | PVC |
| Glove Size | Medium |
| Gauge | 7 |
| Cuff | Knit Wrist |
| Coating Coverage | One Side |
| Coating Color | Brown |
| CRH | 4:5 |
| Color | Yellow |
| Weight | 0.07 LB |
| EAN or UPC | 616314015038 |

