Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
applications
Glass handling, canning and bottling, sheet metal handling, recycling and automotive applications
features
Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
Seamless knit construction protects hands without sacrificing comfort or dexterity
Knit Wrist helps prevent dirt and debris from entering the glove
Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
Ambidextrous design allows replacing one glove at a time, rather than pairs
Color coded hems for easy size identification
Custom styles and modifications available
Glove Size
Small
Gauge
7
Cuff
Knit Wrist
Coating Color
Blue
Coating
PVC
CRH
8:1
Color
Yellow
Coating Coverage
Double-Sided
Weight
0.07 LB
EAN or UPC
616314003264
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back