Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
features
Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
Seamless knit construction protects hands without sacrificing comfort or dexterity
Knit Wrist helps prevent dirt and debris from entering the glove
PVC dots provide enhanced grip and extra cut and abrasion resistance
Color coded hems for easy size identification
Custom styles and modifications available
caution
0
0
0
0
0
Coating Coverage
One Side
Coating
PVC
Cuff
Knit Wrist
Gauge
7
CRH
8:1
Color
Yellow
Coating Color
Blue
Glove Size
Medium
Weight
0.06 LB
EAN or UPC
616314003233
Pre-Packed Quantities
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back