- Yellow Color
- X-Large Glove Size
- PVC Coating
description
- Light Weight, used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
features
- Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Ambidextrous design allows replacing one glove at a time, rather than pairs
- Color coded hems for easy size identification
- Custom styles and modifications available
| Coating Coverage | Double-Sided |
| Color | Yellow |
| Coating Color | Blue |
| CRH | 1:3 |
| Coating | PVC |
| Cuff | Knit Wrist |
| Gauge | 13 |
| Glove Size | X-Large |
| Weight | 0.04 LB |
| EAN or UPC | 616314015014 |

