- Gold Color
- X-Large Glove Size
- Uncoated
description
- Ideal for brazing, glass handling, welding, automotive, casting, electric utilities, plastic molding, foundries, metal fabrication, and metal stamping applications.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® / PBI® blended shell provides exception protection against flames, cuts, lacerations, abrasions and the intense heat of an electric arc
- Exceptional flame resistance and will not support a flame
- Raises the standards for high temperature gloves offering a dynamic increase in overall performance compared to traditional Aramid gloves
- The maximum temperature that these gloves can handle depends on the the temperature of exposure, the time of exposure and the weight of the object being handled
- Heat resistance for exposure up to 900º without degradation
- Handles radiant heat better than Aramid fiber products
- Laundering will not affect flame resistance
- Meets OSHA 29 CFR 1910.269, NFPA 70E standards
| Coating | Uncoated |
| Cuff | Knit Wrist |
| Color | Gold |
| Glove Size | X-Large |
| CRH | 7:4 |
| Gauge | 13 |
| Weight | 1.35 LB |
| EAN or UPC | 616314266799 |

