- Yellow Color
- Small Glove Size
- Uncoated
description
- Medium Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Proprietary ACP / Kevlar® blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid sleeves and is inherently flame resistant
- Heat resistance protects the hand from minor heat and burn injuries up to 350°F, Do not use near open flame
- Cotton lining is ultra soft and very lightweight
- Knit Wrist helps prevent dirt and debris from entering the glove
- Cotton color binding denotes sizing
- Launderable for extended life and to reduce replacement costs
- 100% Silicone Free
| CRH | 10:4 |
| Cuff | Knit Wrist |
| Color | Yellow |
| Glove Size | Small |
| Gauge | 7 |
| Coating | Uncoated |
| Silicone Free | Yes |
| Weight | 1.75 LB |
| EAN or UPC | 616314158582 |

