Skip to content Skip to navigation menu
Blue Knit Wrist Cuff Uncoated X-Large Cut-Resistant Gloves

07-KA745/XL

Blue Knit Wrist Cuff Uncoated X-Large Cut-Resistant Gloves
Item #114975808
  • Blue Color
  • X-Large Glove Size
  • Uncoated
Blue Knit Wrist Cuff Uncoated X-Large Cut-Resistant Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Blue Color
  • X-Large Glove Size
  • Uncoated

description

  • Medium Weight. Used in Sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, and metal stamping. Do not use near open flame.

features

  • Seamless knit construction provides comfort without sacrificing dexterity
  • Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
  • Heat resistance protects the hand from minor heat and burn injuries up to 350â-¦F, Do not use near open flame
  • Polyester lining is ultra soft and very lightweight
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone Free
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
Gauge 7
Glove Size X-Large
Color Blue
Cuff Knit Wrist
Coating Uncoated
CRH 9:2
Silicone Free Yes
Weight 2.33 LB
EAN or UPC 616314220760
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison