- Green Color
- X-Large Glove Size
- Uncoated
description
- Medium Weight. Used in Sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
- Heat resistance protects the hand from minor heat and burn injuries up to 350â-¦F, Do not use near open flame
- Polyester lining is ultra soft and very lightweight
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone Free
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Color | Green |
| CRH | 4:8 |
| Glove Size | X-Large |
| Coating | Uncoated |
| Gauge | 7 |
| Silicone Free | Yes |
| Lining | Polyester |
| Cuff | Knit Wrist |
| Weight | 0.18 LB |
| EAN or UPC | 616314125881 |

