- Yellow
- Green Color
- Large Glove Size
- Uncoated
description
- These gloves raise the standards for high performance gloves offering a dynamic increase in overall performance and value compared to traditional para-aramid gloves. Used for sheet metal fabrication, glass handling, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing and metal stamping.
features
- Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Seamless construction offers increased comfort and breathability
- Superior abrasion and fatigue resistance compared to traditional para-aramid
- Extended knit wrist helps prevent dirt and debris from entering the glove and provides added arm protection
- Resists shrinking even with repeated laundering
| Glove Size | Large |
| Color | Yellow, Green |
| Cuff | Knit Wrist |
| Coating | Uncoated |
| Gauge | 7 |
| Weight | 4.66 LB |
| EAN or UPC | 616314202452 |

