- Yellow Color
- Medium Glove Size
- Uncoated
description
- Medium Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
features
- Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Can be used as gloves or glove liners
- Reversible design allows replacing one glove at a time, rather than pairs
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Custom styles and modifications available
| Glove Size | Medium |
| Gauge | 7 |
| Coating | Uncoated |
| Cuff | Knit Wrist |
| Color | Yellow |
| CRH | 1:2 |
| Weight | 0.08 LB |
| EAN or UPC | 616314016936 |

