- Eye Wash Station
- 16 oz Eye Wash Bottle
description
- Physician's Care wall mountable eye flush station with single refill bottle.. One bottle of sterile isotonic buffered solution for flushing or irrigating the eyes on a wall mount ready station. Physician's Care eye wash solution helps to clear eyes of foreign material, such as dust, pollen and chemicals, and to relieve itching and burning of the eyes and skin. The plastic squeeze bottle and nozzle help create a fluid stream to direct the solution into the affected areas.
features
- Bottle of sterile isotonic buffered solution for washing, flushing and irrigating the eyes and skin
- Plastic squeeze bottle and nozzle help create a fluid stream to direct solution into the affected areas
- Easy to install wall mount kit
- Station measures 11.75" x 4" x 13.75"
| Container Size | 16 oz |
| Container Type | Single Bottle Station |
| Weight | 2.26 LB |
| EAN or UPC | 738743240000 |

