- Type 1 Circular Saw Blade A-SG Flat Cut-Off Wheel
- 7 in Diameter
- 24 Grit
| Type | Cut-Off Wheel |
| Mounting | Diamond Knock-Out |
| RPM [Max] | 8600 rpm |
| Type of Abrasive | Bonded |
| Tool Shape | Type 1 |
| Applicable Materials | Steel, Cast Iron, Non-Ferrous Soft Metal |
| Abrasive Trade Name | A |
| Arbor Diameter | 5/8 in |
| Grit | 24 |
| Dia. | 7 in |
| Hardness Grade | S |
| Abrasive Material | Aluminum Oxide |
| Thickness | 0.125 in |
| Weight | 0.07 LB |

