- Type 27 SGP-INOX Depressed Center Thin Cut-Off Wheel
- 7 in Diameter
- 46 Grit
| Abrasive Material | Aluminum Oxide |
| Hardness Grade | S |
| Thickness | 0.045 in |
| Arbor Diameter | 7/8 in |
| RPM [Max] | 8600 rpm |
| Abrasive Trade Name | A |
| Tool Shape | Type 27 |
| Type of Abrasive | Bonded |
| Dia. | 7 in |
| Grit | 46 |
| Weight | 0.2 LB |

