Skip to content Skip to navigation menu
Pferd Advanced419-62236

419-62236

Type 29 POLIFAN® SG Flap Discs
Item #104629173
  • Type 29 POLIFAN® SG Flap Disc
  • 5 in Diameter
  • 60 Grit
  • Aluminum Oxide
Pferd Advanced419-62236
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Type 29 POLIFAN® SG Flap Disc
  • 5 in Diameter
  • 60 Grit
  • Aluminum Oxide
Arbor Diameter 7/8 in
Mounting Arbor Hole
RPM [Max] 12200 rpm
Abrasive Material Aluminum Oxide
Grit 60
Tool Shape Conical, Type 29
Abrasive Trade Name A-Cool
Dia. 5 in
Type of Abrasive Coated
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison