- Type 27 General Purpose PSF-INOX Depressed Center Wheel
- 6 in Diameter
- 24 Grit
| Tool Shape | Type 27 |
| Grit | 24 |
| Thickness | 0.25 in |
| Abrasive Material | Aluminum Oxide |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Bonded |
| RPM [Max] | 10200 rpm |
| Hardness Grade | L |
| Abrasive Trade Name | A |
| Dia. | 6 in |
| Applicable Materials | Non-Ferrous Soft Metal, Stainless Steel, Steel |
| Weight | 6.97 LB |

