- ARO Interchange Plug
- Steel
- 3/8" Body Size
- 3/8" Female British Pipe Thread
| Component | Plug |
| Connection Type | Female British Pipe Thread |
| Connection Size | 3/8 |
| Body Material | Steel |
| Body Size | 3/8 in |
| Series | ARO Interchange |
| Weight | 0.1 LB |
| Component | Plug |
| Connection Type | Female British Pipe Thread |
| Connection Size | 3/8 |
| Body Material | Steel |
| Body Size | 3/8 in |
| Series | ARO Interchange |
| Weight | 0.1 LB |