- 1" Body Size Dust Cap
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Component | Dust Cap |
| Series | K Series |
| Body Size | 1 in |
| Body Material | Elastomer |
| Weight | 0.1 LB |

