- 1" Body Size Dust Cap
features
- Patented coupler-stem retention system provides optimum performance during surge flow, burst and impulse pressure
- High concentration of locking balls reduces incidents of brinneling during operation
- Designed to exceed one million cycles during impulse testing, making them ideal for hammers
- Heavy-duty grooved sleeves are highly versatile, rugged and ideal for bulkhead mounting
compliances
- 0
| Component | Dust Cap |
| Body Size | 1 in |
| Body Material | Elastomer |
| Series | HT Series |
| Weight | 0.1 LB |

