- 5/8" Body Size Nipple w/ 3/4" Female NPTF
- Steel
features
- Patented coupler-stem retention system provides optimum performance during surge flow, burst and impulse pressure
- High concentration of locking balls reduces incidents of brinneling during operation
- Designed to exceed one million cycles during impulse testing, making them ideal for hammers
- Heavy-duty grooved sleeves are highly versatile, rugged and ideal for bulkhead mounting
compliances
- 0
| Body Size | 5/8 in |
| Body Material | Steel |
| Series | HT Series |
| Operating Pressure [Max] | 5500 psi |
| Component | Nipple |
| Connection Size | 3/4 |
| Connection Type | Female NPTF |
| Weight | 0.9 LB |

