features
- Designed to exceed one million cycles during impulse testing, making them ideal for hammers
- Heavy-duty grooved sleeves are highly versatile, rugged and ideal for bulkhead mounting
- Patented coupler-stem retention system provides optimum performance during surge flow, burst and impulse pressure
- High concentration of locking balls reduces incidents of brinneling during operation
compliances
- 0
| Component | Nipple |
| Series | HT Series |
| Body Size | 1/2 in |
| Body Material | Steel |
| Weight | 0.66 LB |

