Skip to content Skip to navigation menu
Perfecting CouplingHT4BF6-SS

HT4BF6-SS

HT-Series Coupling
Item #103122571
Perfecting CouplingHT4BF6-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Patented coupler-stem retention system provides optimum performance during surge flow, burst and impulse pressure
  • High concentration of locking balls reduces incidents of brinneling during operation
  • Designed to exceed one million cycles during impulse testing, making them ideal for hammers
  • Heavy-duty grooved sleeves are highly versatile, rugged and ideal for bulkhead mounting

compliances

  • 0
Component Nipple
Series HT Series
Body Size 1/2 in
Body Material 316 Stainless Steel
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison