features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Body Size | 3/8 in |
| Series | H Series |
| Component | Nipple |
| Body Material | 303 Stainless Steel |
| Weight | 0.13 LB |

