
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
Body Material | Brass |
Series | H Series |
Component | Nipple |
Body Size | 1/4 in |
Weight | 0.09 LB |
