- Industrial Interchange Plug
- Steel
- 3/4" Body Size
- 3/4" Male Pipe Thread
description
- D-Series: .Convenient, automatic, one-handed connection and safe disconnection. Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- F-Series: .Sleeve-guard "lip" to reduce the risk of accidental disconnection while in service. High concentration of locking balls reduces incidents of brinneling during operation.
- High concentration of locking balls reduces incidents of brinneling during operation
| Connection Size | 3/4 |
| Component | Plug |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 200 ft3/min |
| Connection Type | Male NPTF |
| Body Material | Steel |
| Burst Pressure [Min] | 2000 psi |
| Operating Pressure [Max] | 300 psi |
| Body Size | 3/4 in |
| Series | DF Series, Industrial Interchange |
| Weight | 0.28 LB |

