- Industrial Interchange Plug
- Steel
- 1/2" Body Size
- 1/2" Male Pipe Thread
| Connection Size | 1/2 |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 150 ft3/min |
| Hose OD | N/A |
| Body Size | 1/2 in |
| Series | Industrial Interchange, DF Series |
| Burst Pressure [Min] | 6,000 psi |
| Connection Type | Male NPTF |
| Component | Plug |
| Operating Pressure [Max] | 500.0 psi |
| Body Material | Steel |
| Weight | 0.16 LB |

