- European High-Flow Interchange Plug
- Steel
- 3/8" Body Size
- 1/2" Female Pipe Thread
| Component | Plug |
| Connection Type | Female NPT |
| Body Material | Steel |
| Body Size | 3/8 in |
| Series | European High-Flow Interchange |
| Connection Size | 1/2 |
| Weight | 0.2 LB |
| Component | Plug |
| Connection Type | Female NPT |
| Body Material | Steel |
| Body Size | 3/8 in |
| Series | European High-Flow Interchange |
| Connection Size | 1/2 |
| Weight | 0.2 LB |