- European High-Flow Interchange Plug
- Steel
- 1/4" Body Size
- 1/4" Female Pipe Thread
| Body Size | 1/4 in |
| Connection Type | Female NPT |
| Series | European High-Flow Interchange |
| Component | Plug |
| Connection Size | 1/4 |
| Body Material | Steel |
| Weight | 0.05 LB |
| Body Size | 1/4 in |
| Connection Type | Female NPT |
| Series | European High-Flow Interchange |
| Component | Plug |
| Connection Size | 1/4 |
| Body Material | Steel |
| Weight | 0.05 LB |