- 1/4" Body Size Nipple w/ 1/4" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
- Compliant with the parameters outlined in ISO5675 – 3/4" size (ISO7241-1 series 'A' for the 1/2" size)
| Connection Size | 1/4 |
| Body Material | Steel |
| Body Size | 1/4 in |
| Series | AG Series |
| Component | Nipple |
| Operating Pressure [Max] | 4,000.0 psi |
| Connection Type | Female NPTF |
| Weight | 0.09 LB |

