- 1" Body Size Coupler w/ 1 1/4" Female NPTF
- Steel
features
- Patented coupler-stem retention system provides optimum performance during surge flow, burst and impulse pressure
- High concentration of locking balls reduces incidents of brinneling during operation
- Designed to exceed one million cycles during impulse testing, making them ideal for hammers
- Heavy-duty grooved sleeves are highly versatile, rugged and ideal for bulkhead mounting
compliances
- 0
| Component | Coupler |
| Operating Pressure [Max] | 5375 psi |
| Connection Size | 1 1/4 |
| Connection Type | Female NPTF |
| Body Size | 1 in |
| Series | HT Series |
| Body Material | Steel |
| Weight | 2.76 LB |

