features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Series | H Series |
| Body Material | 316 Stainless Steel |
| Component | Coupler |
| Body Size | 1 in |
| Weight | 1.95 LB |

