- 1" Body Size Coupler w/ 1" Female NPTF
- Brass
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| Body Material | Brass |
| Connection Type | Female NPTF |
| Body Size | 1 in |
| Operating Pressure [Max] | 1,500.0 psi |
| Connection Size | 1 |
| Component | Coupler |
| Series | H Series |
| Weight | 1.93 LB |

